This product requires certification to purchase.

6 in. Brass Handle in Antique Nickel

Newport Brass

Seaport 6 in. Brass Handle in Antique Nickel

  • Fast #
  • Part #N3-202-15A
  • Item #1497162
  • Manufacturer Part #3-202-15A
3.7 out of 5 Customer Rating
Brand image
Newport Brass

Seaport 6 in. Brass Handle in Antique Nickel

  • Fast #
  • Part #N3-202-15A
  • Item #1497162
  • Manufacturer Part #3-202-15A
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • ADA compliant cross handle assembly for control valve
  • Diverter: Order handle & diverter valve part #1-617
  • Flow Control: Order handle & flow control valve part #1-606H or 1-607H
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Seaport
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Escutcheon Height:
2-17/50
Escutcheon Width:
2-17/50
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
760724364320
Valve Trim Type:
Transfer & Diverter, Volume Control