Seaport Freestanding Mount Toilet Tissue Holder in Polished Chrome

Part #N10-81/26  |  Item #1745116  |  Manufacturer Part #10-81/26

$243.75 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction

Documents

Specifications

ADA Compliant: No

Application: Commercial, Residential

Collection: Seaport

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Material: Brass

Mount Type: Freestanding

Pivoting: No