Recessed and Wall Toilet Tissue Holder in Flat Black
Seaport Recessed and Wall Toilet Tissue Holder in Flat Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid Brass Construction
- Double-post design with spring-loaded roller
- Includes Installation Hardware
- Complements Annabella product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Seaport
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-63/100
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 6-19/50
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-3/8
- Material:
- Brass
- Mount Type:
- Wall, Recessed
- NSF Certified:
- No
- Pivoting:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388013089
- Width:
- 1-63/100