24 in. Towel Bar in Flat Black
Secant 24 in. Towel Bar in Flat Black
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Complements Secant product series
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-1/16 in
- Base Plate Width:
- 1-5/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Secant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/2 in