This product requires certification to purchase.

Single Handle Diverter or Volume Control Valve Trim in Stainless Steel - PVD

Newport Brass

Secant Single Handle Diverter or Volume Control Valve Trim in Stainless Steel - PVD

  • Fast #
  • Part #N3-368-20
  • Item #4072422
  • Manufacturer Part #3-368-20
3.8 out of 5 Customer Rating
Brand image
Newport Brass

Secant Single Handle Diverter or Volume Control Valve Trim in Stainless Steel - PVD

  • Fast #
  • Part #N3-368-20
  • Item #4072422
  • Manufacturer Part #3-368-20
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • ADA compliant lever handle assembly for control valve
  • Diverter: Order handle & diverter valve part #1-617
  • Flow Control: Order handle & flow control valve part #1-606HT or 1-607HT
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Secant
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
Escutcheon Height:
2-3/100
Escutcheon Width:
2-3/100
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
760724184492
Valve Trim Type:
Transfer & Diverter, Volume Control