This product requires certification to purchase.

One Handle Single Function Shower Faucet in Flat Black (Trim Only)

Newport Brass

Secant One Handle Single Function Shower Faucet in Flat Black (Trim Only)

  • Fast #
  • Part #N3-2044BP/56
  • Item #4072433
  • Manufacturer Part #3-2044BP/56
5 out of 5 Customer Rating
Brand image
Newport Brass

Secant One Handle Single Function Shower Faucet in Flat Black (Trim Only)

  • Fast #
  • Part #N3-2044BP/56
  • Item #4072433
  • Manufacturer Part #3-2044BP/56
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Face plate with ADA Compliant lever handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (required accessory)
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Secant
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
5-91/100 in
Escutcheon Height:
5-1/2 in
Escutcheon Width:
7-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
11-2/50 in
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shower Arm Reach:
8-11/25 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UPC:
760724193227
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes