This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Satin Brass - PVD

Newport Brass

Secant Single Handle Monoblock Bathroom Sink Faucet in Satin Brass - PVD

  • Fast #
  • Part #N2043-04
  • Item #5161660
  • Manufacturer Part #2043-04
4.2 out of 5 Customer Rating
Brand image
Newport Brass

Secant Single Handle Monoblock Bathroom Sink Faucet in Satin Brass - PVD

  • Fast #
  • Part #N2043-04
  • Item #5161660
  • Manufacturer Part #2043-04
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant contemporary lever handle
  • Forged brass body with top-mounted handle
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Spout assembly with integral supply hoses
  • Lift-and-turn drain with tailpiece
  • 7.4" (18.8 cm) spout height at outlet
  • 6.14" (15.6 cm) spout reach (c-c)
  • For single hole configurations
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
11-1/2 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
1-1/8 in
Spout Height
7-2/5 in
Spout Reach
6-7/50 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Secant
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass - PVD
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
760724533696