This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

Newport Brass

Secant Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #N5-2042BP-26
  • Item #5063833
  • Manufacturer Part #5-2042BP-26
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Secant Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #N5-2042BP-26
  • Item #5063833
  • Manufacturer Part #5-2042BP-26
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with Diverter pull-knob and ADA Compliant Lever Handle
  • Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
  • ADA compliant lever handle assembly and insert options for control valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Secant
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
5-1/2
Escutcheon Width:
7-3/4
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
760724498636
Valve Trim Type:
Pressure Balancing