This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Midnight Chrome

Newport Brass

Secant Two Handle Widespread Bathroom Sink Faucet in Midnight Chrome

  • Fast #
  • Part #N2040-30
  • Item #8692653
  • Manufacturer Part #2040-30
3.6 out of 5 Customer Rating
Brand image
Newport Brass

Secant Two Handle Widespread Bathroom Sink Faucet in Midnight Chrome

  • Fast #
  • Part #N2040-30
  • Item #8692653
  • Manufacturer Part #2040-30
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
9-13/16 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
1-1/2 in
Spout Height
6-3/4 in
Spout Reach
5-13/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc, Washerless
Collection
Secant
Color Finish Category
Chromes
Color Finish Name
Midnight Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
709180170731