Vertical Bidet Faucet with Double Lever Handle in Polished Chrome
Secant Vertical Bidet Faucet with Double Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Brass Valve Bodies. Valve Included.
- Quarter-turn Washerless ceramic disc valve cartridges
- Basin-mounted aerated spray nozzle and pop-up drain with tailpiece
- Code compliant vacuum breaker
- 2.4 gallons (9.1 liters) per minute minimum flow rate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Secant
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Flow Rate:
- 2.4 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- No
- UPC:
- 760724197171
- WaterSense Labeled:
- No