Wall Toilet Tissue Holder in Forever Brass - PVD
Secant Wall Toilet Tissue Holder in Forever Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Complements Secant product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Secant
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-1/2
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724367864
- Width:
- 8-1/8