This product requires certification to purchase.

10 in. Shower Arm in Flat Black

Newport Brass

Series 203 10 in. Shower Arm in Flat Black

  • Fast #
  • Part #N203-56
  • Item #3724223
  • Manufacturer Part #203-56
5 out of 5 Customer Rating
Brand image
Newport Brass

Series 203 10 in. Shower Arm in Flat Black

  • Fast #
  • Part #N203-56
  • Item #3724223
  • Manufacturer Part #203-56
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 1/2" NPT Inlet
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Faucet Repair
Collection:
Series 203
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
13/16
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Fits Model:
212, 2141, 2142, 2143, 2144, 2154, 2155, 2156
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
10
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388778162
WaterSense Labeled:
No
Width:
9-3/8