This product requires certification to purchase.

10 in. Shower Arm in Antique Brass

Newport Brass

Series 203 10 in. Shower Arm in Antique Brass

  • Fast #
  • Part #N203-06
  • Item #3874054
  • Manufacturer Part #203-06
4.8 out of 5 Customer Rating
Brand image
Newport Brass

Series 203 10 in. Shower Arm in Antique Brass

  • Fast #
  • Part #N203-06
  • Item #3874054
  • Manufacturer Part #203-06
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 1/2" NPT Inlet
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Faucet Repair
Brand Model Compatibility:
212, 2141, 2142, 2143, 2144, 2154, 2155, 2156
Collection:
Series 203
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Diameter:
13/16
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
10
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388230455
WaterSense Labeled:
No
Width:
9-3/8