This product requires certification to purchase.

Shower Arm Flange in Forever Brass

Newport Brass

Shower Arm Flange in Forever Brass

  • Fast #
  • Part #N2-503-01
  • Item #3718114
  • Manufacturer Part #2-503-01
4.2 out of 5 Customer Rating
Brand image
Newport Brass

Shower Arm Flange in Forever Brass

  • Fast #
  • Part #N2-503-01
  • Item #3718114
  • Manufacturer Part #2-503-01
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Forever Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 2-3/8" diameter with o-ring retainer
  • Intended for use with Newport Brass Shower Arm as specified (Optional Accessory)
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass - PVD
Faucet Part Type:
Flange
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388772733
WaterSense Labeled:
No