Shower Arm Flange in Satin Bronze - PVD
Shower Arm Flange in Satin Bronze - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 2-1/2" square with o-ring retainer
- Intended for use with Newport Brass Shower Arm as specified (Optional Accessory)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Depth:
- 3/8
- Diameter:
- 13/16
- Faucet Part Type:
- Flange
- Fits Brand:
- Newport Brass
- GSA Approved:
- No
- Height:
- 2-1/2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724500810
- WaterSense Labeled:
- No
- Width:
- 2-1/2