Shower Arm Flange Oil Rubbed Bronze
Shower Arm Flange Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Intended for use with Newport Brass 1/2" Shower Arms as specified (Optional Accessory)
- 2-3/8" diameter with O-ring retainer
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- 200, 201, 203, 202, 2021, 202-1, 205
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1/2 in
- Diameter:
- 2-3/8 in
- Faucet Part Type:
- Flange
- Height:
- 2-19/50 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/8 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 1-13/25 in
- UPC:
- 091388772832
- WaterSense Labeled:
- No
- Width:
- 1/2 in