This product requires certification to purchase.

Shower Arm in Uncoated Polished Brass - Living

Newport Brass

Shower Arm in Uncoated Polished Brass - Living

  • Fast #
  • Part #N2021-03N
  • Item #3718214
  • Manufacturer Part #2021-03N
5 out of 5 Customer Rating
Brand image
Newport Brass

Shower Arm in Uncoated Polished Brass - Living

  • Fast #
  • Part #N2021-03N
  • Item #3718214
  • Manufacturer Part #2021-03N
5 out of 5 Customer Rating

X Points

Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 90 degree arm
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Diameter:
13/16
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388200984
WaterSense Labeled:
No