This product requires certification to purchase.

4 in. Round Shower Grate in Antique Brass

Newport Brass

4 in. Round Shower Grate in Antique Brass

  • Fast #
  • Part #N243-401-06
  • Item #7096905
  • Manufacturer Part #243-401-06
3.3 out of 5 Customer Rating
Brand image
Newport Brass

4 in. Round Shower Grate in Antique Brass

  • Fast #
  • Part #N243-401-06
  • Item #7096905
  • Manufacturer Part #243-401-06
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • O-ring retention system for easy installation and access
  • Requires Newport Brass #277-03 drain throat, sold separately.
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Drain Grate Material:
Bronze/Brass
Grate Diameter:
4
Grate Shape:
Round
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724546009