This product requires certification to purchase.

Shower Drain Trim in Satin Nickel

Newport Brass

Shower Drain Trim in Satin Nickel

  • Fast #
  • Part #N233-605/15S
  • Item #4429581
  • Manufacturer Part #233-605/15S
4 out of 5 Customer Rating
Brand image
Newport Brass

Shower Drain Trim in Satin Nickel

  • Fast #
  • Part #N233-605/15S
  • Item #4429581
  • Manufacturer Part #233-605/15S
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • O-ring retention system for easy installation and access
  • Unique pattern across a 6" x 6" grid
  • Requires Newport Brass #277-02 drain throat, sold separately.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2011
CSA Certified:
CSA B125.2-11
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724449744