This product requires certification to purchase.

Single Function Body Spray in Satin Brass - PVD

Newport Brass

Single Function Body Spray in Satin Brass - PVD

  • Fast #
  • Part #N2173-04
  • Item #4203370
  • Manufacturer Part #2173-04
4.6 out of 5 Customer Rating
Brand image
Newport Brass

Single Function Body Spray in Satin Brass - PVD

  • Fast #
  • Part #N2173-04
  • Item #4203370
  • Manufacturer Part #2173-04
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • High quality finish - will resist rust and corrosion through everyday use
  • Body spray intended to be used as part of a multi-application shower system
  • Single function spray pattern
  • Swivel ball assembly allows for head rotation controlling spray direction
  • Spray Head Width: 2-1/2"
  • Body Spray Depth (From Wall): 2-3/16"
  • Escutcheon Height: 2-3/8"
  • Escutcheon Width: 2-3/8"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
1.75 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B1245.1
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
UL Listed:
No
UPC:
760724192800