This product requires certification to purchase.

Single Function Hand Shower in Flat Black

Newport Brass

Single Function Hand Shower in Flat Black

  • Fast #
  • Part #N280P-56
  • Item #7790612
  • Manufacturer Part #280P-56
5 out of 5 Customer Rating
Brand image
Newport Brass

Single Function Hand Shower in Flat Black

  • Fast #
  • Part #N280P-56
  • Item #7790612
  • Manufacturer Part #280P-56
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary styling
  • Single function spray
  • Rubber nozzles with finished spray surface
  • Handshower incorporates twin back-check valves
  • 1/2" NPT inlet elbow fitting
  • .65" x 3" (1.6 cm x 7.7 cm) spray area
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Single
Type:
N280P/56
UPC:
709180103807
WaterSense Labeled:
Yes