Single Function Hand Shower in French Gold - PVD
Single Function Hand Shower in French Gold - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Traditional Style
- Single function spray
- Finished spray surface
- Handshower incorporates twin back-check valves
- 1/2" NPT inlet elbow fitting
- 2" (5.1 cm) showerhead diameter
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 2
- Hand Shower Flow Rate:
- 1.8
- Hose Included:
- Yes
- Hose Length:
- 59
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 760724307723
- WaterSense Labeled:
- Yes