This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

Newport Brass

Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #N281A-26
  • Item #557455
  • Manufacturer Part #281A-26
5 out of 5 Customer Rating
Brand image
Newport Brass

Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #N281A-26
  • Item #557455
  • Manufacturer Part #281A-26
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style
  • Single Function Spray
  • Finished spray surface
  • Handshower incorporates twin back-check valves
  • 1/2" NPT inlet elbow fitting
  • 2" (5.1 cm) showerhead diameter
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
2-1/16 in
Hand Shower Flow Rate:
1.8 gpm
Height:
6-3/4 in
Hose Included:
Yes
IAPMO Listed:
Yes
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Single
Spray Type:
Full
UPC:
091388302091
WaterSense Labeled:
Yes