This product requires certification to purchase.

Single Function Hand Shower in Satin Bronze - PVD

Newport Brass

Single Function Hand Shower in Satin Bronze - PVD

  • Fast #
  • Part #N280S-10
  • Item #7791177
  • Manufacturer Part #280S-10
3.6 out of 5 Customer Rating
Brand image
Newport Brass

Single Function Hand Shower in Satin Bronze - PVD

  • Fast #
  • Part #N280S-10
  • Item #7791177
  • Manufacturer Part #280S-10
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary styling
  • Single function spray
  • 1/2" NPT inlet elbow fitting
  • .65" x 3” (1.6 cm x 7.7 cm) spray area
  • 36" Slide Bar
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.8 gpm
Hose Length
59 in
Included Components
Hose Included
Yes
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Satin Bronze - PVD
Faucet Material
Brass
Pause Control
No
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
IAPMO Listed
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
709180103920