Single Function Hand Shower in Satin Bronze - PVD (Shower Hose Sold Separately)
Newport Bath Single Function Hand Shower in Satin Bronze - PVD (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- Contemporary style
- Single-function spray
- Finished spray surface
- Incorporates twin back check valves
- 1/2 in NPSM inlet fitting
- 2" (5.1 cm) showerhead diameter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-2018
- Collection:
- Newport Bath
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Depth:
- 2-79/100
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 2
- Hand Shower Flow Rate:
- 1.8
- Height:
- 8-3/20
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 091388832178
- WaterSense Labeled:
- Yes