This product requires certification to purchase.

Single Function Hand Shower in Satin Gold - PVD

Newport Brass

283 Series Single Function Hand Shower in Satin Gold - PVD

  • Fast #
  • Part #N283-24S
  • Item #3873258
  • Manufacturer Part #283-24S
3.3 out of 5 Customer Rating
Brand image
Newport Brass

283 Series Single Function Hand Shower in Satin Gold - PVD

  • Fast #
  • Part #N283-24S
  • Item #3873258
  • Manufacturer Part #283-24S
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid brass construction
  • Contemporary style
  • Single function spray
  • Finished spray surface
  • Incorporates twin back-check valves
  • 1/2 in NPSM inlet fitting
  • 2 in (5.1 cm) showerhead diameter
  • 1.8 gpm (6.8 LPM) Max
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Collection:
283 Series
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold - PVD
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Hand Shower Diameter:
2
Hand Shower Flow Rate:
1.8
Height:
8-3/20
Hose Included:
No
IAPMO Listed:
Yes
NSF Certified:
No
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
091388832291
WaterSense Labeled:
Yes