Single Function Hand Shower in Satin Nickel - PVD
Single Function Hand Shower in Satin Nickel - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Contemporary styling
- Single function spray
- Rubber nozzles with finished spray surface
- Handshower incorporates twin back-check valves
- 1/2" NPT inlet elbow fitting
- .65" x 3" (1.6 cm x 7.7 cm) spray area
- 1.8 gallons (6.7 liters) per minute maximum flow rate
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Depth:
- 3-53/100
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 2-1/10
- Hand Shower Flow Rate:
- 1.8
- Hose Included:
- Yes
- Hose Length:
- 59
- IAPMO Listed:
- Yes
- Length:
- 8-51/100
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Single
- UL Listed:
- No
- UPC:
- 709180103579
- WaterSense Labeled:
- Yes
- Width:
- 4-3/10