This product requires certification to purchase.

Multi Function Showerhead in Satin Brass - PVD

Newport Brass

Multi Function Showerhead in Satin Brass - PVD

  • Fast #
  • Part #N2153-04
  • Item #3929873
  • Manufacturer Part #2153-04
5 out of 5 Customer Rating
Brand image
Newport Brass

Multi Function Showerhead in Satin Brass - PVD

  • Fast #
  • Part #N2153-04
  • Item #3929873
  • Manufacturer Part #2153-04
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Ceiling mount only
  • Contemporary style
  • Simulated rainfall shower pattern
  • Rubber nozzles facilitate easy cleaning
  • 1/2 in NPT inlet pivot ball fitting (3/4 in NPSM without pivot ball fitting)
  • 8-7/8 in (22.5 cm) showerhead diameter
  • 1.8 gallons (6.8 liters) per minute maximum flow rate
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Depth:
2-3/50
Diameter:
8-9/10
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Height:
2-3/50
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Round
Showerhead Flow Rate:
1.8
Showerhead Function:
Multi
Spray Type:
Rain
UL Listed:
No
UPC:
760724289012
WaterSense Labeled:
Yes
Width:
8-9/10