Single Function Rainfall Showerhead in Satin Brass - PVD
2154 Series Single Function Rainfall Showerhead in Satin Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique finishes
- Solid Brass construction
- Contemporary style
- Simulated rainfall shower pattern
- Rubber nozzles facilitate easy cleaning
- 1/2 in. NPSM inlet pivot ball fitting
- 7-7/8 in. x 3-1/16 in. (20.0 cm x 7.8 cm) rectangular showerhead
- 2.0 gallons (7.6 liters) per minute maximum flow rate
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- 2154 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 2-3/16
- IAPMO Listed:
- Yes
- Length:
- 3-1/16
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- UL Listed:
- No
- UPC:
- 760724388616
- WaterSense Labeled:
- Yes
- Width:
- 7-7/8