This product requires certification to purchase.

Single Function Showerhead in Aged Brass

Newport Brass

Single Function Showerhead in Aged Brass

  • Fast #
  • Part #N211-034
  • Item #7096574
  • Manufacturer Part #211-034
5 out of 5 Customer Rating
Brand image
Newport Brass

Single Function Showerhead in Aged Brass

  • Fast #
  • Part #N211-034
  • Item #7096574
  • Manufacturer Part #211-034
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Traditional style
  • 8-nozzle design with variable spray modes
  • Side-mounted rotational spray control
  • 1/2 in NPT inlet pivot ball fitting
  • 3-9/16 in (9.0 cm) showerhead diameter
  • 1.8 gallons (6.8 liters) per minute maximum flow rate
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Diameter:
3-61/100
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
5-1/50
IAPMO Listed:
Yes
Length:
4-57/100
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Round
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Spray Type:
Jet
UPC:
760724551287
WaterSense Labeled:
Yes
Width:
4-9/16