Single Function Showerhead in Antique Brass
This product has been replaced by
Manufacturer Part #2162-06
Single Function Showerhead in Antique Brass
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 12" (30.5 cm) showerhead diameter
- CEILING MOUNT ONLY
- Traditional Style
- Simulated rainfall shower pattern; 76 nozzles
- Classic rain-can functionality
- 3/4” NPSM inlet fitting
- 2.0 gallons (7.6 liters) per minute maximum flow rate
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Diameter:
- 12
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Spray Type:
- Wide, Rain
- UPC:
- 091388003691
- WaterSense Labeled:
- Yes
- Width:
- 12