Single Function Showerhead in Satin Bronze - PVD
Single Function Showerhead in Satin Bronze - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction
- 8 in Dia showerhead
- Traditional style
- Simulated rainfall shower pattern
- Classic rain-can functionality
- 1/2 in NPSM inlet fitting
- 1.8 gpm (6.8 Lpm) maximum
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze PVD
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Height:
- 3-7/100 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this p
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- UPC:
- 709180297209
- WaterSense Labeled:
- Yes
- Width:
- 3-7/100 in