Single Function Showerhead in Satin Gold - PVD
Single Function Showerhead in Satin Gold - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Contemporary style
- Single function shower engine with air induction
- Rubber nozzles facilitate easy cleaning
- 1/2 in NPT inlet pivot ball fitting
- 5-15/16 in (15.1 cm) showerhead diameter
- 1.8 gallons (6.8 liters) per minute maximum flow rate
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Depth:
- 3-1/16 in
- Diameter:
- 5-91/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 3-3/50 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 760724283362
- WaterSense Labeled:
- Yes