This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Antique Nickel

Newport Brass

Single Handle Thermostatic Valve Trim in Antique Nickel

  • Fast #
  • Part #N3-2044TS-15A
  • Item #4070536
  • Manufacturer Part #3-2044TS-15A
4.2 out of 5 Customer Rating
Brand image
Newport Brass

Single Handle Thermostatic Valve Trim in Antique Nickel

  • Fast #
  • Part #N3-2044TS-15A
  • Item #4070536
  • Manufacturer Part #3-2044TS-15A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
  • ADA compliant lever handle assembly options for control valve
  • 1 lever handles constructed of brass included
  • Rough-in valve not included - when adding to cart valve options will be presented
  • Complies with ADA standards
  • All necessary mounting hardware is included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Cartridge Type:
Thermostatic
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Escutcheon Height:
5-1/2
Escutcheon Width:
2-7/8
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
5-1/2
Length:
2-7/8
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
Tub Spout Type:
Non-diverter
Type:
N3-2044TS/15A
UPC:
760724195191
Valve Trim Type:
Thermostatic
Width:
2-7/8