DOUBLE POST TOILET TISSUE HOLDER POLISHED GOLD PVD CUBE 2 PPGO
Skylar DOUBLE POST TOILET TISSUE HOLDER POLISHED GOLD PVD CUBE 2 PPGO
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- Complements Malvina and Skylar product series
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-4/5
- Collection:
- Skylar
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold - PVD
- Depth:
- 3-7/25
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- PipeTubing Size:
- 1/2
- Pivoting:
- Yes
- Projection:
- 3-7/25
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
- Type:
- N2020-1500/24
- UPC:
- 709180169124
- Width:
- 8-3/10