Single Handle Bathtub & Shower Faucet in Satin Brass - PVD (Trim Only)
Skylar Single Handle Bathtub & Shower Faucet in Satin Brass - PVD (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Solid brass construction
- Faceplate with ADA compliant cross handle
- Intended for use with NEWPORT BRASS® rough valve item 1-684 as specified (required accessory)
- ADA compliant cross handle assembly options for control valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Skylar
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Depth:
- 3-9/25
- Escutcheon Height:
- 5-1/2
- Escutcheon Width:
- 7-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 5-1/2
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 760724614593
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7-3/4