Wall Toilet Tissue Holder in Forever Brass - PVD
Skylar Wall Toilet Tissue Holder in Forever Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid Brass construction
- Complements Malvina & Skylar product series
- Double-post design with pivoting roller
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-4/5
- Collection:
- Skylar
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Mount Type:
- Wall
- Projection:
- 3-7/25
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
- UPC:
- 709180169018