Wall Toilet Tissue Holder in Satin Bronze - PVD
Skylar Wall Toilet Tissue Holder in Satin Bronze - PVD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- Complements Malvina and Skylar product series
- Complements Malvina & Skylar product series
- Double-post design with pivoting roller
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-4/5 in
- Base Plate Width:
- 1-4/5 in
- Collection:
- Skylar
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Depth:
- 3-7/25 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- PipeTubing Size:
- 1/2 in
- Pivoting:
- Yes
- Projection:
- 3-7/25 in
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
- UPC:
- 709180154885
- Width:
- 8-3/10 in