This product requires certification to purchase.

Brass Valve Trim in Satin Bronze - PVD

Newport Brass

Slater Brass Valve Trim in Satin Bronze - PVD

  • Fast #
  • Part #N4-2924BP-10
  • Item #7380730
  • Manufacturer Part #4-2924BP-10
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Slater Brass Valve Trim in Satin Bronze - PVD

  • Fast #
  • Part #N4-2924BP-10
  • Item #7380730
  • Manufacturer Part #4-2924BP-10
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with Industrial Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • Industrial handle assembly options for control valve
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Slater
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Diameter:
6-1/2 in
Handle Material:
Metal
Handle Type:
Wheel
Height:
6-1/2 in
IAPMO Listed:
Yes
Length:
6-1/2 in
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
709180094860
Width:
3-7/16 in