SOAP/LOTION DISPENSER
SOAP/LOTION DISPENSER
Frequently Purchased Together
Product Details
- Solid brass construction
- One piece cast spout design
- Available in 27 unique Finishes
- 3-1/2" (8.9 cm) spout reach (c-c)
- 13 fluid oz. (384 ml) capacity bottle included
- 1-3/8" (3.5 cm) spout height at outlet
- Removable spout for above deck refilling
- Base with integral O-ring deck seal
- Complements Seager product series
Specifications
- Capacity:
- 8 oz
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Type:
- N3180-5721/20