3/4 in. Solid Brass Extension Kit in Aged Brass for 3-2024TR
Alexandria 3/4 in. Solid Brass Extension Kit in Aged Brass for 3-2024TR
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 24 unique Finishes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 3-2024TR
- Collection:
- Alexandria
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Faucet Part Type:
- Extension Kit
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-3/8
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- UPC:
- 760724552628
- WaterSense Labeled:
- No