Stabilizer Kit in Antique Nickel
Stabilizer Kit in Antique Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Adjustable for Floor Risers that are 6" to 9" apart
- Includes 1-1/2" finished ring for connecting kit to tub overflow pipe
- Finished plate for wall mounting up to 10" center of riser pipes.
Documents
Specifications
- Brand Model Compatibility:
- Newport Brass 6 in - 9 in Tub Floor Riser
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Faucet Part Type:
- Riser Support
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724404903
- WaterSense Labeled:
- No