Stem Extension for 945-1, 9456, 9458 and 9462 Kitchen Faucets
Stem Extension for 945-1, 9456, 9458 and 9462 Kitchen Faucets
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 945-1, 9456, 9458 and 9462 Kitchen Faucets
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Extension
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 760724701361