This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Newport Brass

Stripling Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #N3310-5103/15
  • Item #9835615
  • Manufacturer Part #3310-5103/15
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Stripling Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #N3310-5103/15
  • Item #9835615
  • Manufacturer Part #3310-5103/15
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 24 unique Finishes
  • Solid brass construction
  • Euro-motion ceramic disc 25 mm valve cartridge
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Independent rotational and pivoting lever handle elements
  • Two-function, toggle-control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 10.18" (25.9 cm) spout height at outlet
  • 8.58" (21.8 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Stripling
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
10-9/50 in
Spout Reach:
8-29/50 in
Supply Lines Included:
No
UPC:
709180207055