This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Newport Brass

Stripling Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #N3310-5103-26
  • Item #9835641
  • Manufacturer Part #3310-5103-26
3.3 out of 5 Customer Rating
Brand image
Newport Brass

Stripling Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #N3310-5103-26
  • Item #9835641
  • Manufacturer Part #3310-5103-26
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The new Stripling kitchen collection embraces a classy demeanor with an exquisite hourglass shaped bishop-style forged body. In combination with a fine taper on features such as the handle and spray engine, Stripling is the embodiment of a fashionable concept that can be at home in either a traditional or transitional kitchen space.
  • Covered under Newport Brass's limited lifetime warranty and limited lifetime commercial warranty
  • Faucet body constructed of brass
  • Coordinates with products from the Stripling line
  • Single hole mounting type
  • Deck mounted faucet installs directly to sink or countertop
  • Pull-down spray with 2.00 spray functions
  • Swivel spout allows for greater access to all areas of the sink
  • Includes cartridge
  • Mounting hardware included
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Stripling
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
17-5/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-15/16
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-3/16
Spout Reach:
8-9/16
Type:
N3310-5103/26
UPC:
709180206966