2 gpm 5-Hole Roman Tub with Hand Shower Deck Trim in Polished Nickel - Natural
Sutton 2 gpm 5-Hole Roman Tub with Hand Shower Deck Trim in Polished Nickel - Natural
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Intended for use with Newport Brass rough valve item 1-503 as specified (Required Accessory)
- 3-1/16" (7.8 cm) spout height at outlet
- 9-1/16" (23.0 cm) spout reach (c-c)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sutton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 5 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 3-7/16
- Trim Only:
- No
- Tub Spout Reach:
- 7-3/8
- UPC:
- 760724181897
- WaterSense Labeled:
- Yes