2 gpm Pressure Balance Shower Trim with Single Lever Handle in Antique Nickel
Sutton 2 gpm Pressure Balance Shower Trim with Single Lever Handle in Antique Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Face plate with ADA Compliant Lever Handle
- Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Sutton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- UPC:
- 760724196648