This product requires certification to purchase.

2 Robe Hook in Polished Nickel - Natural

Newport Brass

Sutton 2 Robe Hook in Polished Nickel - Natural

  • Fast #
  • Part #N35-13-15
  • Item #4072418
  • Manufacturer Part #35-13-15
5 out of 5 Customer Rating
Brand image
Newport Brass

Sutton 2 Robe Hook in Polished Nickel - Natural

  • Fast #
  • Part #N35-13-15
  • Item #4072418
  • Manufacturer Part #35-13-15
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements Sutton product series
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sutton
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
5-1/4
Diameter:
2-3/16
IAPMO Listed:
No
Installation Type:
Concealed Screw
Material:
Brass
Mount Type:
Concealed, Wall
Number of Hooks:
2
Projection:
5-1/4
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724184201