This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

Newport Brass

Sutton 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #N35-02-15
  • Item #4072779
  • Manufacturer Part #35-02-15
3.3 out of 5 Customer Rating
Brand image
Newport Brass

Sutton 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #N35-02-15
  • Item #4072779
  • Manufacturer Part #35-02-15
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 136
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements Sutton product series
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sutton
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
2-3/16
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724182788
Width:
3-5/16