This product requires certification to purchase.

6 in. Brass Handle in Satin Nickel - PVD

Newport Brass

Sutton 6 in. Brass Handle in Satin Nickel - PVD

  • Fast #
  • Part #N3-379-15S
  • Item #4072795
  • Manufacturer Part #3-379-15S
4.1 out of 5 Customer Rating
Brand image
Newport Brass

Sutton 6 in. Brass Handle in Satin Nickel - PVD

  • Fast #
  • Part #N3-379-15S
  • Item #4072795
  • Manufacturer Part #3-379-15S
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Solid brass construction
  • ADA compliant lever handle assembly for control valve
  • Diverter - order handle and diverter valve part #1-617, 1-701, 1-702, 1-703, 1-704, 1-705, 1-706 or 1-707
  • Flow control - order handle and flow control valve part #1-606U or 1-607U
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Sutton
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
3-31/100
Escutcheon Height:
2-1/5
Escutcheon Width:
2-1/5
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
4-2/5
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shower Arm Reach:
4-1/16
Trim Only:
Yes
UL Listed:
No
UPC:
760724255963
Valve Trim Type:
Transfer & Diverter, Volume Control
WaterSense Labeled:
No
Width:
2-1/5